KF 708 fibre disc fused aluminium oxide (A) ⌀ 125 mm

Article no.: 566500
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from US $ 0.71
  • from 50
    from US $ 0.59
on request
Deliverable
5,368 pieces in stock
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • optimised for material: Steel
  • maximum circumferential speed: 80

Description

Version:

Tear-resistant but very flexible vulcanised fibre. Bore diameter 22.23 mm and crossed slots.
VSM KF 708 high-quality universal fibre disc for grinding metals, plastic, wood etc. Grit type: Fused aluminium oxide (A).

Application:

Limited to maximum 80 m/s circumferential speed with backing pads No. 566650 / 566670 on angle grinders. For grinding flat and curved surfaces with a high degree of flexibility.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

Select article variation and quantity

Grit Unit price incl. VAT
Direct purchase

Are you a new customer?

To shopping cart