Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
  • Menu
Item no.: P56005 150

Fleece compact disc 150

Brand: GARANT
Iron, sulphur and chlorine constituents < 0.1
Shape description flat
maximum circumferential speed 60
optimised for material INOX
optimised for material Steel
Bore ⌀ 22.23
Special price valid up to Jul 31, 2019

Fleece compact disc 150

In stock
Unit price
$ 21.40
plus VAT at the current rate Prices plus delivery costs
Unit price from 5 pieces
$ 17.83
plus VAT at the current rate Prices plus delivery costs
150
This is an article from our latest 100 years Hoffmann. Follow the link to see all offers from this advertisement.
Click here
More from the category Grinding discs
More about GARANT

Description

Version:

Crimped-in fibrous fleece with resin-bonded aluminium oxide grit permits metal removal and finishing in a single operation.
Very coarse non-woven abrasive mesh structure, will not clog even when used on soft thick coatings.
Medium hard fleece body with very aggressive grinding characteristics, for an even finish and long working life. General purpose disc for all rough grinding work, even for difficult applications such as removing stubborn scale.

Application:

For surface and edge grinding on angle grinders (recommended speed 6000 rpm).
For rust removal, paint removal, dressing weld seams and removing surface dirt.
With glass fibre backing pad for direct clamping on angle grinders.
Medium hard version with increased aggressiveness and edge stability. For general deburring work, light removal of material by abrasion with fine surface finish.

Note:

For deburring wheels for double-ended bench grinding machines, see No. 556270 onwards.

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
Plastic, GRP
 
Paint
 
Uni
 
dry