This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Flap disc V2 power, (CER) glass fibre pad, flat-dished for stainless steel 178 mm ⌀

Article no.: 565483
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • optimised for material: INOX
  • maximum circumferential speed: 80

Description

Version:

The patented sickle-shaped segments and configuration permit an exceptionally high coating density and a long working life. High-quality mounting on a steel or glass fibre pad for low-vibration working at reduced noise levels.
CER: Very high abrasion performance, ceramic grit with self-sharpening effect. No glazing or overheating. Highly suitable even for edge grinding.

Application:

For general applications. Low-vibration working and long working life.

Note:

Padless flap discs SLTflex for gentle cutting, fillet weld smoothing etc. can be found under No. 566300 ff.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart