Abrasive flap disc SLTT (ZA-Power), flat-dished for steel and stainless steels 40

Article no.: 565413 40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
827 pieces in stock
  • Grinding medium code: ZA
  • Iron, sulphur and chlorine constituents: < 0.1
  • optimised for material: INOX; Steel
  • maximum circumferential speed: 80

Product details

Technical Data

Grinding medium code ZA
Grit 40
Iron, sulphur and chlorine constituents < 0.1 %
Shape description flat-dished
Disc ⌀ 178 mm
Bore ⌀ 22.23 mm
Backing pad Sheet steel pad
optimised for material INOX; Steel
maximum circumferential speed 80 m/s
Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 565413 40
EAN / GTIN 4027497388790
Manufacturer number A27201780400045

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
dry
 

Description

Version:

The patented sickle-shaped strip-form and configuration permit a high coating density for an exceptional metal removal rate and a long tool life.
Robust backing plate of sheet metal. Quiet, with low vibration.
Special zirconium aluminium oxide mixture with active abrasive coating for cool cutting.

Application:

For very high material removal rates and long working life.

Note:

Padless flap discs SLTflex for gentle cutting, fillet weld smoothing etc. can be found under No. 566300 ff.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart