This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Flap disc SLTR (CER), glass fibre pad conical 125 mm ⌀

Article no.: 565491
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • optimised for material: INOX; Steel
  • maximum circumferential speed: 80

Description

Version:

Roughing grinding discs with cloth flaps coating with Zirconium Aluminium Oxide (ZA) or ceramic grit on backing pads of steel, plastic or glass fibre. Circumferential speed ideally 50-60 m/s, max. 80 m/s. Gentle, cool grinding with high self-sharpening effect (no clogging); low vibration and low force working, low noise level.
Ceramic: Very high material removal rate without the ceramic grit breaking away. No glazing or overheating. Highly suitable even for edge grinding.
Straight-cut strips with ceramic grit (CER) and high coating density.

Application:

Very aggressive, with a long working life. For high-power angle grinders.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart