This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Flap disc (ZA) glass fibre pad flat 178 mm ⌀

Article no.: 565720
  • Grinding medium code: ZA
  • Iron, sulphur and chlorine constituents: < 0.1
  • optimised for material: INOX; Steel
  • maximum circumferential speed: 80

Description

Version:

Roughing grinding discs with cloth flaps coating with Zirconium Aluminium Oxide (ZA) or ceramic grit on backing pads of steel, plastic or glass fibre. Circumferential speed ideally 50-60 m/s, max. 80 m/s. Gentle, cool grinding with high self-sharpening effect (no clogging); low vibration and low force working, low noise level.
  • Flat shape − for surface grinding − and weld dressing with approach angles 0 -15°.

Flap disc with glass fibre pad and mixed fabric with high metal removal rate and long service life.

Application:

Universal for all steels, preferably for use on flat surfaces.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart