Flap disc (A) fine grinding ⌀ 125 mm

Article no.: 566345
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from US $ 11.75
  • from 10
    from US $ 9.80
on request
Deliverable
682 pieces in stock
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • optimised for material: INOX
  • maximum circumferential speed: 80

Description

Version:

Glass fibre pad covered with abrasive cloth (3M 237AA Trizact™) with fine-structured pyramidal surface of micro-Aluminium Oxide mineral particles.

Application:

Specially for surface finishing of hard and difficult-to-grind materials such as stainless steel, titanium, high-alloy steels etc. Consistently reproducible finish and long service life compared to abrasive discs of a similar grit grade. Recommended speed 2100 − 3000 rpm.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart