Fibre disc Aluminium Oxide (A) ⌀ 115 mm

Article no.: 566410
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from US $ 0.49
  • from 50
    from US $ 0.41
Do you want to order more than one article? To quick entry
on request
Deliverable
6,959 pieces in stock
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • optimised for material: Steel
  • maximum circumferential speed: 80

Description

Version:

Tear-resistant but very flexible vulcanised fibre. Bore diameter 22.23 mm and crossed slots.
HOLEX universal fibre disc for grinding all metals. Grit type: Aluminium oxide (A).

Application:

Limited to maximum 80 m/s circumferential speed with backing pads No. 566650 / 566670 on angle grinders. For grinding flat and curved surfaces with a high degree of flexibility.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

Select article variation and quantity

Grit Unit price incl. VAT
Direct purchase

Are you a new customer?

To shopping cart