Fibre disc (CER) 787C ⌀ 125 mm

Article no.: 566478
from US $ 3.20
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from US $ 3.20
  • from 25
    from US $ 2.67
on request
Deliverable
5,842 pieces in stock

Description

Version:

The grinding aid is an additive which ensures cool grinding without discolouration and reduces clogging on greasy materials.
The precisely formed high-performance abrasive grit in 3M™ products consists of defined ceramic triangles optimally arranged on the grinding surface. Greatly increased removal rate with very long working life and even finish.
Extremely tear-resistant but very flexible vulcanised fibre. Bore diameter 22.23 mm and crossed slots.
High-performance fibre disc with open distribution.

Application:

For the machining of stainless steel, aluminium, titanium and nickel alloys.
Limited to maximum 80 m/s circumferential speed with backing pads No. 566690 / 566692 on angle grinders. The quick-cutting abrasive grit permits comfortable and ergonomic working without the need to exert great pressure. At the same time, the high removal rate of 3M™ fibre discs makes them a real alternative to roughing discs and flap discs.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

Are you a new customer?

To shopping cart