Fabric velour-backed abrasive disc (ZA) ⌀ 150 mm

Article no.: 567625
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
1,362 pieces in stock
  • Grinding medium code: ZA
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 40

Description

Version:

Extremely robust 341XK velour-backed abrasive disc, on reinforced tear-resistant cotton fabric backing. Newly developed bonding system with Zirconium Aluminium Oxide (ZA).
The back of the disc is covered with velour loops which are self-attaching to hook and loop fastener backing pads, e.g. No. 567760 . For quick disc changing.

Application:

On angle grinders / eccentric grinders with hook and loop fastener pads (dust removal not available). Maximum working speed 40 m/s.
Versatile application in coarse and fine grinding of metals.

Note:

Suitable hand sanding block for hook and loop grinding discs see No. 567857 size 125 and Gr.150. See No. 566902566950 for velour abrasive discs. For mini grinding systems ⌀ 50 mm and ⌀ 75 mm, see No. 554005 onwards.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart