Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
      • Menu
      Item no.: 567512

      Fabric velour abrasive disc (CER) ⌀ 150 mm

      Brand: VSM
      Iron, sulphur and chlorine constituents < 0.1
      Grinding medium code Ceramic
      maximum circumferential speed 40
      No price available

      Fabric velour abrasive disc (CER) ⌀ 150 mm

      In stock

      Description

      Version:

      The back of the disc is covered with velour loops which are self-attaching to hook and loop fastener backing pads, e.g. No. 567760 . For quick disc changing.
      Velour abrasive discs XK870K with sturdy polyester fabric. The self-sharpening ceramic grit with MIT active grinding layer (TOP Size) (TOP Size) ensures a cool and aggressive cut.

      Application:

      On angle grinders / eccentric grinders with hook and loop fastener pads (dust removal not available). Maximum working speed 40 m/s.
      For grinding all steels, particularly well suited to difficult to machine materials such as stainless steel, nickel alloys, chromium, titanium.

      Note:

      Suitable hand sanding block for velour grinding disc see No. 567857 size 125 and size150. See No. 566902 − 566950 for velour abrasive discs. For mini grinding systems ⌀ 50 mm and ⌀ 75 mm, see No. 554005 onwards.

      Technical Data

      Iron, sulphur and chlorine constituents
      < 0.1 %
      Grinding media
      Ceramic grit (CER) 
      Grinding medium code
      Ceramic 
      maximum circumferential speed
      40 m/s

      Application Table

      Alu Mg
       
      Steel < 900 N/mm²
       
      Steel < 1400 N/mm²
       
      Steel < 55 HRC
       
      Steel < 60 HRC
       
      Steel < 67 HRC
       
      INOX
       
      Ti
       
      GG(G)
       
      CuZn
       
      Plastic, GRP
       
      Paint
       
      dry