Cutting disc STANDARD ** for stone

Article no.: 569700
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from US $ 2.87
  • from 25
    from US $ 2.38
on request
Deliverable
187 pieces in stock
  • Grinding medium code: SiC
  • optimised for material: Stone; Natural stone; Synthetic stone
  • maximum circumferential speed: 80

Description

Version:

Universal stone cutting disc (specification: C30-BF).

Application:

For natural and synthetic stone, refractory stone, and concrete.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

Direct purchase

Are you a new customer?

To shopping cart