This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cutting disc PREMIUM*** SUPER THIN

Article no.: 563110
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • recommended approach angle: 90
  • optimised for material: INOX
  • maximum circumferential speed: 80

Description

Version:

Super thin cutting disc 0.8 mm for very quick cutting in thin-walled material (such as vehicle bodywork). Very low burr formation, very low thermal stress.
Depressed centre for increased stability.

Application:

For freehand cutting using electric and pneumatic angle grinders with maximum 80 m/s peripheral cutting speed vc.

Specification:

A60R-BFKA.

Note:

The disc thickness should be at least 20% of the material thickness to be cut. For stainless steel, use cutting discs at reduced speed.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart