Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
  • Menu
Item no.: P56003 125

Cutting disc EXTRA THIN 125 mm

Brand: HOLEX
Iron, sulphur and chlorine constituents < 0.1
Grinding medium code A
maximum circumferential speed 80
optimised for material INOX
recommended approach angle 90
Shape description flat
Bore ⌀ 22.23
Special price valid up to Jul 31, 2019

Cutting disc EXTRA THIN 125 mm

In stock
Unit price
$ 1.08
plus VAT at the current rate Prices plus delivery costs
Unit price from 25 pieces
$ 0.90
plus VAT at the current rate Prices plus delivery costs
125
This is an article from our latest 100 years Hoffmann. Follow the link to see all offers from this advertisement.
Click here
More from the category Grinding discs
More about HOLEX

Description

Version:

  • Grit, bonding, abrasive additives as well as reinforcement of the cutting discs are optimised for maximum cutting performance and working life in their respective applications.
  • Thin cutting discs (0.8 mm / 1.0 mm / 1.6 mm) specially suited for quick burr-free cutting with low thermal stress. On older angle grinders please ensure discs are precisely centred! Cutting discs from 2.0 mm disc thickness exhibit increased lateral stability, stiffness and service life.
  • Shapes: Cutting discs flat (shape 41) or with depressed centre (shape 42).

The thin cutting disc for quick cuts without heavy force.

Application:

For freehand cutting using electric and pneumatic angle grinders with maximum 80 m/s peripheral cutting speed vc.

Specification:

A60P-BF.

Note:

The disc thickness should be at least 20% of the material thickness to be cut. For stainless steel, use cutting discs at reduced speed.

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
dry