Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
  • Menu
Item no.: P56004 125

Coarse cleaning disc (SiC) 125 mm

Brand: GARANT
Iron, sulphur and chlorine constituents < 0.1
Grinding medium code SiC
maximum circumferential speed 60
Shape description flat
Bore ⌀ 22.23
Special price valid up to Jul 31, 2019

Coarse cleaning disc (SiC) 125 mm

In stock
Unit price
$ 9.98
plus VAT at the current rate Prices plus delivery costs
Unit price from 10 pieces
$ 8.32
plus VAT at the current rate Prices plus delivery costs
125
This is an article from our latest 100 years Hoffmann. Follow the link to see all offers from this advertisement.
Click here
More from the category Grinding discs
More about GARANT

Description

Version:

Cleaning discs with synthetic nylon fleece evenly impregnated with abrasive grit on glass fibre pad.
Very coarse non-woven abrasive mesh structure, will not clog even when used on soft thick coatings.
Medium hard fleece body with very aggressive grinding characteristics, for an even finish and long working life. General purpose disc for all rough grinding work, even for difficult applications such as removing stubborn scale.

Application:

For rust removal, paint removal, dressing weld seams and removing surface dirt.
With glass fibre backing pad for direct clamping on angle grinders.

Note:

For deburring wheels for double-ended bench grinding machines, see No. 556270 onwards.

Technical Data

Shape description
flat 
Grinding medium code
SiC 
maximum circumferential speed
60 m/s
Iron, sulphur and chlorine constituents
< 0.1 %
Grit designation
very coarse 
Degree of hardness
medium − hard 
Disc ⌀
125 mm
maximum speed
10000 min-1
recommended speed
5000 min-1 - 7000 min-1
Bore ⌀
22.23 mm

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
wet maximum
 
dry