CerRapid cutting disc EXTRA THIN, steel, INOX

Article no.: 563256
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from US $ 4.81
  • from 25
    from US $ 4.01
on request
Deliverable
4,119 pieces in stock
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • recommended approach angle: 90
  • optimised for material: Steel; HSS
  • maximum circumferential speed: 80

Description

Version:

Self-sharpening ceramic grit (CER) and the specially matched high-performance binding system enable performance that is many times better, with extremely cool grinding compared to conventional cutting discs (A).
  • Very high productivity thanks to very quick separating cuts.
  • Optimum balance between extremely soft cutting behaviour with very low application force and very long working life.

Note:

The disc thickness should be at least 20% of the material thickness to be cut.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

Direct purchase

Are you a new customer?

To shopping cart