This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

CerRapid cutting disc EXTRA THIN, steel, STAINLESS

Article no.: 563255
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • recommended approach angle: 90
  • optimised for material: INOX; Steel
  • maximum circumferential speed: 80

Description

Version:

Self-sharpening ceramic grit (CER) and the specially matched high-performance binding system enable performance that is many times better, with extremely cool grinding compared to conventional cutting discs (A).
  • Very high productivity thanks to very quick separating cuts.
  • Optimum balance between extremely soft cutting behaviour with very low application force and very long working life.

Note:

The disc thickness should be at least 20% of the material thickness to be cut.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart