{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Grit | 400 | |
Grit designation | fine | |
Overall length | 150 mm | |
Segment width | 14 mm | |
Segment length | 35 mm | |
Segment height | 5 mm | |
Type of product | Hand lapper |
Article number | 558420 | |
EAN / GTIN | 2050001025265 | |
Manufacturer number | 7010234395 |