Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
      • Menu
      Item no.: 556970

      Economy roll of abrasive cloth (A) robust, highly flexible 50 mm × 50 m

      Brand: GARANT
      Grinding medium code A
      No price available

      Economy roll of abrasive cloth (A) robust, highly flexible 50 mm × ...

      In stock

      Description

      Version:

      Densely woven, robust and highly flexible cotton fabric (resistant to oil and petroleum) evenly spread with synthetic resin bonded standard aluminium oxide (A). Moulds ideally to the workpiece geometry. High abrasive performance and long tool life.
      Economy roll in a handy dispenser box with viewing slot for quick monitoring of the remaining cloth. With high-quality cut-off blade.

      Application:

      Ideal for metal. Suitable also for wood and for abrading paint.

      Technical Data

      Grinding medium code
      Economy roll width
      50 mm
      Grinding media
      Aluminium oxide 
      integral tear-off cutter
      yes 
      Economy roll length
      50 m

      Application Table

      Alu Mg
       
      Steel < 900 N/mm²
       
      Steel < 1400 N/mm²
       
      Steel < 55 HRC
       
      Steel < 60 HRC
       
      Steel < 67 HRC
       
      INOX
       
      Ti
       
      GG(G)
       
      CuZn
       
      Plastic, GRP
       
      Wood
       
      Paint
       
      Uni
       
      dry