Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
  • Menu
Item no.: P55001 10

Diamond grinding points set, 10 pieces D126 10

Brand: GARANT
Grinding medium code D
Special price valid up to Jul 31, 2019

Diamond grinding points set, 10 pieces D126 10

In stock
Unit price
$ 85.97
plus VAT at the current rate Prices plus delivery costs
10
This is an article from our latest 100 years Hoffmann. Follow the link to see all offers from this advertisement.
Click here
More from the category Abrasive media
More about GARANT

Description

Version:

Assortment of grinding points in the most popular shapes and sizes. Shank ⌀ 3 mm.

Application:

Diamond grinding points for carbide, technical ceramic, grey cast iron and spheroidal graphite iron, glass, CRP/GRP.

Supplied with:

1 each grinding point.
Cylinder No. 552500 size 1; 2; 3; 5; Ball No. 552600 size 1; 2; 3; 4; 6; Gothic arch No. 552700 G0307.

Technical Data

Grinding media
Diamond 
Grinding medium code
Shank ⌀
3 mm
Number of grinding points
10 

Application Table

Carbide (HM)
 
15
Plastic, GRP
 
15
Stone
 
15
wet maximum
 
dry