This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Coarse cleaning disc (SiC) ⌀ 150 × 13 mm

Article no.: 556320
  • Iron, sulphur and chlorine constituents: < 0.1

Product details

Technical Data

Grit designation extra coarse
Degree of hardness very hard
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 150 mm
Disc thickness 13 mm
3M designation XT-DC
maximum speed 4,000 rpm
Type of product Rough cleaning non-woven abrasive mesh

Identification numbers & Classifications

Article number 556320
EAN / GTIN 2050001747716
Manufacturer number 7000033456

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Coarse cleaning disc with synthetic nylon fleece evenly impregnated with abrasive grit on glass fibre pad. Open structure, will not clog.
Stable edge, extremely high material removal rate and service life. Ideal for removal of scale.

Application:

For radial use on flexible shafts and straight die grinders. For rust removal, paint removal, dressing weld seams and removing surface dirt.
For use with mandrel No. 556380.

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart