Abrasive sleeve (A) 150 grit fine

Article no.: 553740
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
3,616 pieces in stock
  • Grinding medium code: A

Description

Version:

The rubber body of the abrasive sleeve holder expands at high speed to hold the abrasive sleeve in place. The full width of the sleeve can be used, it does not slip and can be replaced quickly and easily (twist in the direction of slots when fitting/removing). Only compatible with abrasive sleeve holders.
Made of non-tearing, synthetic resin bonded material with long service life and good grit adhesion. Unsuitable for use with cooling lubricants.
Aluminium oxide (A).

Application:

Abrasive sleeves are predominantly used for surface grinding tasks which require the removal of large amounts of material − even at sharp edges.

Suitable for:

Sander band holder No. 553600.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Sleeve ⌀×Width of sleeve (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart