Abrasive cloth (A) economy roll, brown KK 114 F 115 mm × 50 m

Article no.: 557850
from US $ 136.60
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
121 pieces in stock
  • Grinding medium code: A

Description

Version:

Densely woven cotton cloth evenly spread with synthetic resin bonded Aluminium Oxide (A). Very good grit bonding, high abrasion performance and long service life.
Type VSM KK 114 F: Brown fabric, for extremely demanding applications. This grade is particularly supple, resistant to oil and petroleum and can be torn in longitudinal direction to yield clean edges without fraying.
Packaging tape without tear-off cutter.

Application:

Predominantly for rubbing down metals by hand, but also suitable for all other materials.
Ideal for use on orbital sanders.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

Select article variation and quantity

Grit Unit price incl. VAT

Are you a new customer?

To shopping cart