This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pocket universal key

Article no.: 623630

Product details

Technical Data

overall length 145 mm
Drive profile Square sockets; Triangular sockets; Square screwdriver; Hexagon sockets; Screwdriver for Phillips
Type of product Control panel key

Identification numbers & Classifications

Article number 623630

Description

Version:

Handy universal key, fits in your pocket. The key arm swings out to offer 3 different key profiles. Body of plastic, zinc die-cast functional parts.

Application:

For heating, air conditioning, sanitation, and building services.

Suitable for:

Square socket 5 + 8 mm, triangular socket 9 mm, stepped square drive 6 + 7 + 8 + 9 mm, bit holder 1/4 inch with magnet, cross-head PH2.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart