• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Nut spinner set in a wallet complete with extension

Article no.: 622000

Product details

Technical Data

Drive profile Hexagon sockets
Type of product Socket spanner

Identification numbers & Classifications

Article number 622000
Manufacturer number 622000

Description

Version:

Deep hexagon nut spinner with wing tang for insertion in the impact-resistant plastic handle. The extension shaft enables the individual spinners to be extended to double their length. Handle of impact-resistant plastic; blade of chrome vanadium steel, chrome-plated.

Supplied with:

1 plastic handle, 1 extension 120 mm,
2 blades for cross-head screwdrivers (sizes 1 and 2),
10 sockets (each 110 mm)
4; 5; 5.5; 6; 7; 8; 9; 10; 11 and 13 mm,
in a plastic wallet.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart