Torque screwdriver with scale

Article no.: 659933
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Deliverable
151 pieces in stock

Description

Version:

Kraftform handle for easy transmission of the required torque. With Rapidaptor quick-change holder for 1/4 inch bits with C 6.3 and E 6.3 shank.
Torque setting by hand using a micrometer scale (from size 600 using the integral auxiliary tool or a 17AF open spanner).

Function:

When the set torque is reached the screwdriver triggers, with clearly audible and perceptible signals. The triggering torque is unrestricted.

Standard:

Tested to DIN EN ISO 6789.

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.
Rapidaptor free-running coupling shank available from our eShop (No. 675035 size 6.3F).

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    maximum torque (cNm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart