Manutork® mechanical calibration system 400 N·m

Article no.: 654240 400
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 303.02 /pcs.
  • US $ 392.15 /pcs.
on request
Available in 4-6 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ±0.5
  • Interface: USB interface
  • Test certificate: Manufacturer’s test certificate

Product details

Technical Data

maximum torque 400 Nm
Direction of tightening For right and left-hand tightening
Torque measuring accuracy ±0.5 %
Interface USB interface
Test certificate Manufacturer’s test certificate
Measuring range 6 – 60 Nm; 40 – 400 Nm
overall length 1,070 mm
for wrench length up to 815 mm
Weight 34 kg
Square socket 3/8 inch; 3/4 inch
Power supply Mains operated
Type of product Calibration and adjustment device

Identification numbers & Classifications

Article number 654240 400
EAN / GTIN 4018754294312
Manufacturer number 96521081

Description

Version:

Complete calibration system with components well matched to each other. A special torque transmission system avoids movement of the torque application point during calibration.

Application:

Calibration means the regular checking of the precision and reliability of torque drive tools and the documenting and management thereof. For torque drive tools to deliver precise and reliable measurement values over a long period of time, they must be checked regularly for calibration, and documented.

Supplied with:

Mechanical operating device for even and precise loading of the torque wrench. This ensures that in accordance with DIN EN ISO 6789 the torque is applied slowly and progressively.
  • 2 transducers Laboratory size 6 – 60 Nm and 40 – 400 Nm (display divergence from the measured value is ±0.5 %) with DAkkS calibration certificate.
  • Software for generating calibration certificates to DIN EN ISO 6789 and measuring equipment management.
  • USB adaptor cable for connecting measurement transducers to a PC.
  • 4 square drive adaptors to accept various square drives.

Supplied with:

Calibration adaptor (internal square drive × external square drive): 1/4 inch × 3/8 inch;
1/4 inch × 3/4 inch;
3/8 inch × 3/4 inch;
1/2 inch × 3/4 inch

Note:

An additional test set is required for testing torque screwdrivers. Requirements for PC: min. 1 USB port.
Further transducers available on request.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart