This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Tool case “BIG twin” electrical, 63-piece

Article no.: 680100

Product details

Identification numbers & Classifications

Article number 680100
EAN / GTIN 4003773081968

Description

Version:

Comprehensive electrician's tool kit in a high quality tool case, opening both sides.

Content:

Electrician's spirit level: 1 pc. No. 467415 size 430
Pocket spirit level electric: 1 pc. No. 467484 size 70
”JOKER” double-ended ring spanner: 1 each size 10x13 mm
TwinKey® multi-function key: 1 pc. No. 623550
Socket set 1/4 inch, 28 pieces: 1 pc. No. 630295 size S
Posidriv screwdriver, insulated to VDE: 1 pc. size 1
Slot-head screwdriver, insulated to VDE: 1 pc. size 3.5 mm
Kraftform Kompakt VDE set, 16-piece: 1 pc. similar to No. 667260
Pointed combination pliers, chrome-plated, insulated to VDE: 1 pc. No. 701655 size 145
Water pump pliers Cobra® chemically blacked: 1 pc. No. 705800 size 180
Snipe nose pliers, angled, insulated to VDE: 1 pc. No. 713700 size 200
Heavy-duty side cutter, chrome-plated, insulated to VDE: 1 pc. No. 723500 size 200
Side cutters,chrome-plated, insulated to VDE: 1 pc. No. 725300 size 160
Uuniversal stripping tool ErgoStrip®: 1 pc. No. 728091 size 8-13
Wire stripper, up to 10 mm²: 1 pc. No. 728630 size 10
Installation pliers, insulated to VDE: 1 pc. No. 728787 size 200
Crimping tool for terminal sleeves up to 16 mm²: 1 pc.
Electrician's chisels: 1 pc. No. 743000 size 250
Engineer’s hammer: 1 each size 300 g
Pliers wrench: 1 pc. No. 813700 size 180
Fixed blade cable knife, insulated to VDE: 1 pc. No. 844410

Note:

Supplied completely mounted in a tool case.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart