This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Transverse dividers for base shell No. 692982

Article no.: 692992

Product details

Technical Data

Length 330 mm
Height 46 mm
Type of product Storage bin

Identification numbers & Classifications

Article number 692992

Description

Version:

Transverse dividers for base shell. Length 330 mm, height 46 mm

Suitable for:

GARANT tool case No. 692950.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart