{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool board length | 415 mm | |
Tool board width | 225 mm | |
Number of insert pockets | 19 | |
Number of securing pockets | 1 | |
Type of product | tool board |
Article number | 693086 |