{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Internal dimension length | 395 mm | |
Internal dimension width | 275 mm | |
Internal dimension height | 50 mm | |
maximum tool holder ⌀ | 25 mm | |
Type of product | Base shell |
Article number | 693081 |