This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Socket set 1/4 inch square drive 36 pieces

Article no.: 630861
  • Square drive: 1/4
  • Width across flats range, hexagon sockets: 5-13
  • Width across flats range, hexagon wrenches: 3-8

Product details

Technical Data

Number of pieces 36
Square drive 1/4 inch
Width across flats range, hexagon sockets 5-13 mm
Width across flats range, hexagon wrenches 3-8 mm
Length 322 mm
Width 134 mm
Height 57 mm
Drive profile Hexagon socket; Socket for TORX® screws; Hexagon screwdriver; Screwdriver for TORX® screws
Width across flats metric
Type of product Socket spanner

Identification numbers & Classifications

Article number 630861
Manufacturer number A98819801

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For external hexagon screws / nuts with thread M2.5 − M8. For external Torx® with thread M3 − M8.
For hexagon socket head screws with thread M4 − M8. For internal Torx® with thread M2.5 − M8.

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Supplied with:

Sockets for external hexagon: 10 pcs. No. 631000 size 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13
Sockets for external Torx®: 6 pcs. No. 631500 size E4; E5; E6; E7; E8; E10
Screwdriver bits for hex socket: 5 pcs. No. 631710 size 3; 4; 5; 6; 8
Screwdriver bits for internal Torx®: 9 pcs. No. 631801 size TX8; TX9; TX10; TX15; TX20; TX25; TX27; TX30; TX40
T-handle: 1 pc. No. 633000 size 116
Spinner handle: 1 pc. No. 632800 size 150
Extensions: 2 pcs. No. 632400 size 50; 150
Universal joint: 1 pc. No. 633500 size 1/4
Ratchet: 1 pc. No. 632000 size 1/4
Storage in: ABS plastic box

Note:

PLEASE NOTE!
An alternative from GARANT is also available for this product.
Recommended product number: 630855

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart