This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Socket set 1/4 inch square drive 22 pieces

Article no.: 630266
  • Square drive: 1/4
  • Width across flats range, hexagon sockets: 3.5-13
  • Width across flats range, hexagon wrenches: 3-6

Product details

Technical Data

Number of pieces 22
Square drive 1/4 inch
Width across flats range, hexagon sockets 3.5-13 mm
Width across flats range, hexagon wrenches 3-6 mm
Packaging ABS plastic box
Length 227 mm
Width 131 mm
Height 57 mm
Drive profile Hexagon socket; Hexagon screwdriver
Width across flats metric
Type of product Socket spanner

Identification numbers & Classifications

Article number 630266
Manufacturer number A96011113

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For external hexagon screws / nuts with thread M2 − M8
and for hexagon socket head screws with thread M4 − M8.

Material:

Chrome alloy steel, chrome-plated.

Supplied with:

Socket single hexagon: 13 pcs. No. 631000 size 3.5; 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13
Hexagon screwdriver bits: 4 pcs. No. 631700 size 3; 4; 5; 6
T-handle: 1 pc. No. 633000 size 116
Spinner handle: 1 pc. No. 632800 size 150
Extension: 1 pc. No. 632400 size 150
Universal joint: 1 pc. No. 633500 size 1/4
Ratchet: 1 pc. No. 632000 size 1/4
Presented in: ABS plastic box

Note:

PLEASE NOTE!
An alternative from GARANT is also available for this product.
Recommended product number: 630262

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart