This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Socket set 1/4; 1/2 inch square drive 47 pieces

Article no.: 630027

Product details

Technical Data

Number of pieces 47
Square drive 1/4 inch; 1/2 inch
Width across flats range, hexagon sockets 5-27 mm
Width across flats range, hexagon wrenches 2-6 mm
Length 355 mm
Width 235 mm
Height 65 mm
Drive profile Hexagon socket; Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Hexagon screwdriver; Screwdriver for TORX® screws
Type of product Socket spanner

Identification numbers & Classifications

Article number 630027
EAN / GTIN 4000896180585

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Advantage:

Smart case with adjustment function.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

1/4 inch hexagon socket set: 9x; size 5; 6; 7; 8; 9; 10; 11; 12; 13 mm
1/2 inch hexagon socket set: 13x; size 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27 mm
BITS blades for Phillips: 2x; size 1; 2
Pozidriv bits: 2x; size 1; 2
Slotted bits: 3x; size 4; 6; 8
Hexagonal bits: 5x; size 2; 3; 4; 5; 6
Bits for Torx®: 5x; size TX10; TX15; TX20; TX25; TX30
1/4 inch bit adapter: Square drive socket 1/4 inch - bit holder 1/4 inch
1/4 inch extension: 1x; size 101.5 mm
1/2 inch extension: 2x; size 123; 248 mm
1/4 inch spinner handle: 1x
1/4 inch ratchet: 1 pc. No. 632060
1/2 inch ratchet: 1 pc. No. 640160
Presented in: Plastic case with erector/tray for parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart