{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Number of pieces | 12 | |
Square drive | 1/2 inch | |
Width across flats range, hexagon wrenches | 4-17 mm | |
Packaging | ABS plastic box | |
Length | 348 mm | |
Width | 170 mm | |
Height | 45 mm | |
Drive profile | Hexagon socket | |
Width across flats | metric | |
Type of product | Socket spanner |
Article number | 639453 |