{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Number of pieces | 10 | |
Square drive | 1/2 inch | |
Width across flats range, hexagon wrenches | 4-19 mm | |
Length | 234 mm | |
Width | 104 mm | |
Height | 41 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 639407 10 |