This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Reversible precision ratchet, 1/2 inch

Article no.: 640450
  • Square drive: 1/2

Product details

Technical Data

Square drive 1/2 inch
overall length 265 mm
No. of teeth 60
Type of product Ratchet

Identification numbers & Classifications

Article number 640450
Manufacturer number A13231011

Description

Version:

Material selection and special forging method guarantee optimal functioning and long life.
With reversing disc for right-hand and left-hand threads, working arc 6°.

Standard:

External square drive to DIN 3120-A 12.5 with spring ball.

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Note:

PLEASE NOTE!
An alternative from GARANT is also available for this product.
Recommended product number: 640435

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart