{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/2 inch | |
overall length | 290 mm - 430 mm | |
No. of teeth | 72 | |
stepless pull-out | no | |
Type of product | Ratchet |
Article number | 640295 |