{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Bit socket | D 6,3; F 6.3 | |
Length | 117 mm | |
Width | 22 mm | |
Height | 10 mm | |
No. of teeth | 80 | |
Type of product | Bit tool |
Article number | 676650 | |
Manufacturer number | A11132020 |