This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Kraftform handle, bit holder for 1/4 inch bits C 6.3 with magnet mm

Article no.: 676440
  • Bit socket: D 6,3

Product details

Technical Data

Bit socket D 6,3
overall length 232 mm
Type of product Bit tool

Identification numbers & Classifications

Article number 676440
Manufacturer number 05051205002

Description

Version:

Kraftform handle with holder for 1/4 inch bits.
Bit holder with strong permanent magnet for holding the screw.

Suitable for:

1/4 inch bits with C 6.3 shank.

Note:

PLEASE NOTE!
An alternative from GARANT is also available for this product.
Recommended product number: 676602

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart