Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
  • Menu
Item no.: P67001 61

Bits set 61 pieces 61

Brand: GARANT
Special price valid up to Jul 31, 2019

Bits set 61 pieces 61

In stock
Unit price
$ 99.08
plus VAT at the current rate Prices plus delivery costs
61
This is an article from our latest 100 years Hoffmann. Follow the link to see all offers from this advertisement.
Click here
More from the category Bits, bit drills
More about GARANT

Description

Version:

System box of virtually indestructible ABS plastic with integral hinges and snap fastener. The bits are widely spaced so that when the box is open they can be easily accessed and taken out.

Content:

Assorted bits blades C6.3 (1/4 inch); 1 coupling shank.

Content table use:

60 bits set 1/4 inch C 6.3, length 25 mm: gs_profil_phillips 675105 3 pcs. size 1/25; 6 pcs. size 2/25; 2 pcs. size 3/25
gs_profil_pozidriv 675115 3 pcs. size 1/25; 6 pcs. size 2/25; 2 pcs. size 3/25
gs_profil_schlitz 1 each size 0.5×4; 0.6×4.5; 1.0×5.5; 1.2×6.5
gs_profil_torx 675155 1 each size TX5; TX6; TX7; TX8; TX9; TX10; TX15; TX20; TX25; TX27; TX30; TX40
gs_profil_torx-loch 1 each size TX10; TX15; TX20; TX25; TX27; TX30; TX40 (with hole)
gs_profil_6kant 675125 1 each size 2; 2.5; 3; 4; 5; 6
gs_profil_6kant 1 each size 2.5; 3; 4; 5; 6 (with ball point)
gs_profil_triwing 1 each size 2; 3; 4; 5
1 quick-release adapter: 675050_6.3

Accessories and spare parts

  • Modular box 21-1 GARANT Art. No.  630320 21-1
    In stock
    $ 6.27