{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
suitable battery - supplier / battery type / voltage | Milwaukee type B 18 V | |
Manufacturer's designation | M18ONESLSP-0 | |
IP Index of Protection | IP 54 | |
ATEX zone | no | |
Spread angle | 180 degrees - 360 degrees | |
Illumination | 4,400 lm | |
Illumination step 2 | 2,100 lm | |
Illumination time | 8 h | |
Power supply | Rechargeable battery-powered | |
Bulb | LED module | |
Number of rechargeable batteries contained | 0 | |
Type of rechargeable battery | Lithium-ion | |
Battery voltage | 18 V | |
Weight without battery | 4,700 g | |
Type of product | Work lamp |
Article number | 073211 M18ONESLSP | |
Manufacturer number | 4933459155 |