{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
suitable battery - supplier / battery type / voltage | Milwaukee type B 12 V | |
Manufacturer's designation | M12SLED-0 | |
IP Index of Protection | IP 54 | |
ATEX zone | no | |
Illumination | 750 lm | |
Illumination step 2 | 400 lm | |
Illumination time | 8 h | |
Illumination range | 650 m | |
Power supply | Rechargeable battery-powered | |
Number of rechargeable batteries contained | 0 | |
Type of rechargeable battery | Lithium-ion | |
Battery voltage | 12 V | |
Type of product | Work lamp |
Article number | 073210 M12SLED | |
Manufacturer number | 4933451261 |