• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Liquid skin cleansing cream Estesol® wash & care 2000A ml

Article no.: 095210 2000A
  • Degree of contamination: Light to medium dirt

Product details

Technical Data

Series Estesol®
suitable for dispenser A
Type of packaging Soft container
Degree of contamination Light to medium dirt
Type of product Hand cleansing

Identification numbers & Classifications

Article number 095210 2000A
Manufacturer number 33215

Description

Version:

Liquid skin cleansing cream without rubbing agents, for light to medium dirt. For cleaning and care. For use as a shower gel. Hazards: For light to medium dirt. Composition: Liquid skin cleanser with fruit perfume, pH-neutral to the skin.

Note:

A skin protection plan is available for download from our homepage.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart