This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Torque insert for Pull studs to SO 7388 40

Article no.: 308812 40

Product details

Technical Data

suitable for steep tapers 40
suitable for pull studs with colour code SK 40
Plug-in shank 9×12 mm
Type of product Chuck key

Identification numbers & Classifications

Article number 308812 40
Manufacturer number SK40 - ISO 7388 - DM

Description

Version:

Base, lever arm, and catch of cast steel, pin of hardened steel. For high retaining force.

Advantage:

Unlike conventional clamping wrenches it cannot slip, no risk of injury!

Application:

For safe tightening of pull studs.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart