{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
suitable for steep tapers | 40 | |
Hole characteristics | with bore | |
Collar ⌀ D | 25.1 mm | |
Head ⌀ D1 | 21.1 mm | |
Overall length L | 53 mm | |
L1 | 25.1 mm | |
Thread M | M16 | |
maximum tightening torque | 50 Nm | |
suitable for taper arbors with colour code | SK 40 | |
Width across flats | 22 mm | |
Type of product | Pull Stud |
Article number | 308720 40 |