Slim hydraulic chuck HSK-A 63 A = 120

Article no.: 307533
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Deliverable
52 pieces in stock
  • Arbor standard: DIN 69893; ISO 12164-1
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Description

Version:

  • Extremely slim design (3°-contour).
  • With RFID/Balluffchip bore.
  • Axial length adjustment possible.
  • Shanks hard turned.
  • Reducing adapters can be used.

Advantage:

  • Temperature-resistant due to completely enclosed system, i.e. no soldered pressure chambers.
  • Ideal damping characteristics.
  • High transmissible torques, providing high process reliability.

Application:

Especially in operations in toolmaking and mould making.
Wherever reduced interference contours are required.
For drilling, reaming and milling
For clamping tools with shank tolerance h6.

Supplied with:

Hexagon socket drive with T-handle.

Optional extras:

Reducing sleeves No. 302135302165.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Clamping range ⌀ D1 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart