Article no.: 300347

Side lock arbor Form AD SK 50 A = 130

on request
In stock
52 pieces in stock
Price
from 
US $ 153.46
plus VAT at the current rate Prices plus delivery costs
Brand: HOLEX
Standard: DIN 6359
Arbor standard: ISO 7388-1
Shape: AD
Balance quality G at rotational speed: G 6.3 at 18,000 rpm<sup></sup>
Concentricity: ≤ 3 µm
Machining strategy: HPC

Information

  • Standard: DIN 6359
  • Arbor standard: ISO 7388-1
  • Shape: AD
  • Balance quality G at rotational speed: G 6.3 at 18,000 rpm
  • Concentricity: ≤ 3 µm

Description

Version:

With Balluffchip bore.
All shanks fine bead blasted. Balancing quality G 6.3 / 18,000 rpm.

Application:

For clamping tools with side flats to DIN 1835 B and DIN 6535 HB.

Optional extras:

Pull studs (PS) No. 308600308806. Pull stud wrenches No. 308820; 308835.

More search terms & categories

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Instructions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
To shopping cart