• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Reducing adapter for PSC shank HSK-A 100

Article no.: 306976
  • Arbor standard: ISO 12164-1; DIN 69893; ISO 26623-2
  • Shape: A
  • Through-coolant: yes
  • Balance quality G at rotational speed: G 6.3 at 8,000 rpm
  • Concentricity: ≤ 3

Description

Version:

Ground internally and externally. The internal thread provided for the coolant tube in the PSC toolholder is plugged with the socket-head screw incorporated in the adapter. The clamping screw incorporates a through hole, so the system is suitable for through-coolant feed. With Balluffchip bore.

Application:

For adaption from HSK-A to PSC.

Suitable for:

Tool arbors with polygonal shank (PSC) − ISO 26623-1.

Optional extras:

Coolant pipe No. 309880, plug-in socket No. 309890.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart