{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
suitable for steep tapers | 30 | |
Hole characteristics | without bore | |
Pull stud standard | MAS 403 | |
Collar ⌀ D | 16.5 mm | |
Head ⌀ D1 | 11 mm | |
Overall length L | 43 mm | |
L1 | 23 mm | |
Thread M | M12 | |
maximum tightening torque | 20 Nm | |
suitable for taper arbors with colour code | SK 30 | |
Type of product | Pull Stud |
Article number | 308780 30 | |
EAN / GTIN | 4045197648037 |